Skip to Content
Merck
All Photos(1)

Key Documents

SYNC209180

Synthware Liebig condenser with 8 mm OD hose connections

joint: ST/NS 19/22, jacket L 180 mm

Synonym(s):

Synthware C209180, Straight condenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$154.00

$154.00


Estimated to ship on25 April 2025



Select a Size

Change View
1 EA
$154.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$154.00


Estimated to ship on25 April 2025


Joint

joint: ST/NS19/22

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C209180

jacket L

180 mm

Looking for similar products? Visit Product Comparison Guide

General description

Synthware Liebig condenser features a 180 mm jacketed length for superior cooling efficiency. With standard taper outer joint at the top (19/22) and a lower inner drip tip joint. Made from durable borosilicate glass.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service