Skip to Content
Merck
All Photos(1)

Key Documents

SYNC184261C

Synthware chromatography column with PTFE stopcock and coarse fritted disc

top joint: ST/NS 24/40, I.D. × L 20.0 mm × 203 mm

Synonym(s):

Synthware C184261C, glass chromatograpy column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$175.00

$175.00


Estimated to ship on13 April 2025



Select a Size

Change View
1 EA
$175.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$175.00


Estimated to ship on13 April 2025


Joint

joint: ST/NS top24/40

grade

for chromatography

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C184261C

I.D. × L

20.0 mm × 203 mm

O.D.

26 mm

Looking for similar products? Visit Product Comparison Guide

General description

General purpose column has a PTFE stopcock and a top outer joint. With a coarse porosity fritted disc to support column packing. The section below disc is carefully minimized to prevent re-mixing of components already separated. All Synthware columns are heavy wall designed to increase safety.
This product includes coarse fritted disc.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service