Skip to Content
Merck
All Photos(1)

Documents

SLW4541/02

Accessories for Pyrex® Connection system screwcaps

spare 0.2 μm syringe filter for pressure compensation set (incl. 0.2 ?m syringe filter)

Synonym(s):

Pyrex, SciLabware 4541/02

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

manufacturer/tradename

4541/02
SciLabware

Looking for similar products? Visit Product Comparison Guide

General description

  • Connection system screwcaps for Pyrex GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories
  • Begin by choosing a two or three port connection system screwcap, add tubing adapters and inserts to attach tubing
  • Four different tubing diameters can be accommodated (OD; 1.6mm, 3.0mm, 3.2mm and 6.0mm)
  • The additional pressure compensation set that includes a membrane filter with 0.2μm sized pores permits sterile pressure equalisation
  • Unused ports can be sealed with a blanking cap (4538/04)
  • Components are fully interchangeable and compatible with both two and three port screwcaps
  • Screwcaps and components are temperature resistance to 140°C
  • Autoclavable and dishwasher safe

Features and Benefits

• Connection system screw caps for PYREX® GL 45 media-lab bottles facilitate the transfer of liquids within a closed and sterile system, ideal for chemistry and biotechnology laboratories• Begin by choosing a two or three port connection system screw cap, add tubing adapters and inserts to attach tubing• Four different tubing diameters can be accommodated (OD; 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm)• The additional pressure compensation set that includes a membrane filter with 0.2 µm sized pores permits sterile pressure equalisation• Unused ports can be sealed with a blanking cap (4538/04)• Components are fully interchangeable and compatible with both two and three port screw caps• Screwcaps and components are temperature resistance to 140 °C• Autoclavable and dishwasher safe

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service