Skip to Content
Merck
All Photos(1)

Documents

SLW3212/10

Pyrex® Mixing cylinder, class A

100 mL

Synonym(s):

Pyrex, SciLabware 3212/10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polyethylene stopper

Joint

joint stopper24/29

feature

graduations 1.0 mm

manufacturer/tradename

3212/10
SciLabware

H

291 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Printed with a batch code for a downloadable batch certificate
  • Manufactured from chemically resistant Pyrex borosilicate glass
  • Graduations in white enamel for improved visibility with dark coloured solutions
  • Supplied with polyethylene stopper
  • Robust hexagonal glass foot

Features and Benefits

• Complies with ISO 4788• Manufactured borosilicate glass 3.3• With robust hexagonal glass foot• Graduations in white enamel for improved visibility with dark coloured solutions• Supplied with polyethylene stopper• Printed with a batch code for a downloadable batch certificate

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service