Skip to Content
Merck
All Photos(1)

Key Documents

SLW1523/16

Pyrex® Media-Lab Bottles, wide mouth, with polypropylene cap and pouring ring, with printed trace code

capacity 5000 mL

Synonym(s):

Pyrex, SciLabware 1523/16

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

material

borosilicate glass bottle
polypropylene cap
round bottle
white graduation
wide-mouth

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
with cap
with pouring ring
with printed trace code

packaging

pack of 1 ea

manufacturer/tradename

SciLabware 1523/16

H

314 mm

body diam.

182 mm

capacity

5000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles complete with polypropylene screwcap and drip-free pouring ring
  • Manufactured from Pyrex borosilicate glass with proven temperature and chemical resistance qualities
  • GLS 80 screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • White enamel graduations and marking spot
  • Autoclavable
  • Screwcaps and pouring rings can withstand temperatures up to 140 deg. C

Features and Benefits

  • Manufactured from PYREX® borosilicate glass with proven temperature and chemical resistance qualities
  • GLS 80® screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • White enamel graduations and marking spot
  • Autoclavable
  • Screw caps and pouring rings can withstand temperatures up to 140°C

Legal Information

GLS 80 is a registered trademark of Duran Group
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service