SLW1070/04D
Pyrex® Boiling flask, flat bottom, narrow neck
100 mL
Synonym(s):
Pyrex, SciLabware 1070/04D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
Pyrex flask
flat bottom
single-neck
feature
narrow neck
packaging
pack of 10 ea
manufacturer/tradename
1070/04D
SciLabware
H
110 mm
body diam.
64 mm
capacity
100 mL
100 mL
neck I.D.
18 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with DIN ISO 1773
- Flat base for standing on benches and hotplates etc.
- Manufactured from Pyrex® glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service