Skip to Content
Merck
All Photos(1)

Key Documents

PL860/8-CG

Plas-Labs multiple cubicle desiccator

model 860/8-CG, clear acrylic, W × D × H 48 in. × 24 in. × 62 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$19,040.00

$19,040.00


Check Cart for Availability


Select a Size

Change View
1 EA
$19,040.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$19,040.00


Check Cart for Availability

material

clear acrylic

feature

includes: 2 perforated shelves/chamber, 8 chambers, SS support cart

manufacturer/tradename

Plas-Labs 860/8-CG

W × D × H

48 in. × 24 in. × 62 in.

General description

These portable desiccator storage cabinets are much safer than individually stacked units. All storage units are mounted on a stainless steel support cart and remain stable during transportation.

Each airtight cubicle includes two acrylic shelves.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service