Skip to Content
Merck
All Photos(1)

Key Documents

PEM3B0522

Sigma-Aldrich

Xion PEM-Aquivion®-830

greener alternative

thickness 5 μm, L × W 5 cm × 5 cm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$244.00

$244.00


Estimated to ship on20 April 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
$244.00

About This Item

UNSPSC Code:
12352600
NACRES:
NB.21

$244.00


Estimated to ship on20 April 2025


Request a Bulk Order

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

L × W

5 cm × 5 cm

thickness

5 μm

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. This product is intended for use as Proton-Exchange Membranes (Fuel-Cell Membranes). Clickhere for more information.

Application

The XION Composite Aquivion Membrane is a composite PEM. Its high selectivity, high chemical resistance, and high mechanical strength make it ideal for fuel cell applications. It is stable under neutral and acidic conditions.

Legal Information

Product of Xergy
Aquivion is a registered trademark of Syensqo Group

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service