Skip to Content
Merck
All Photos(2)

Key Documents

MT30266626

Mettler Toledo FiveEasy pH / mV bench meter

model, F20, Kit including plastic LE438 3-in-1 pH electrode, AC/DC input 230 V AC, universal plug set

Synonym(s):

Benchtop pH meter, Fiveeasy meter, pH meter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
NACRES:
NB.79
Product MT30266626 is not currently sold in your country. Contact Technical Service

feature

BNC/cinch connector
display 4.3 in. LCD
model F20

pH measuring range

0-14 pH unit, accuracy: ±0.01, resolution: 0.01

temperature measuring range

0-100 °C, accuracy: ±0.5 °C, resolution: 0.1 °C

battery power

12 V

Looking for similar products? Visit Product Comparison Guide

General description

Ideally suited for applications in the laboratory, the new FiveEasy and FiveEasy Plus benchtop instruments provide high quality pH/mV or conductivity measurements with the simple click of a button. Compact in design, and featuring various data export opportunities, the FiveEasy series instruments are the perfect companion to get reliable measurement data, all at a reasonable price.

Features and Benefits

Intuitive Operation – Measurement Made Easy
Featuring a large, well-structured display for easy viewing, the instruments′ intuitive button arrangement and simple menu ensure measurements can be performed in just a few clicks.

Compact Design –Save Space
Thanks to its compact design, little bench space is needed for the Five series meters. The sensor holder can be easily removed and stored on the side of the meter after use.

Fast Connectivity – Simple and Secure Data Trasnsfer
The FiveEasy Plus series meters allows data to be exported either directly to a printer or a PC for further processing using its RS232 or USB ports.

Other Notes

Ideally suited for wide range of general aqueous samples.

Legal Information

FiveEasy is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service