Skip to Content
Merck
All Photos(1)

Key Documents

GF99421162

Stainless steel - AISI 316l

tube, outside diameter 4.0 mm, Fe/Cr18%/Ni10%/Mo 3%, length 500 mm, wall thickness 0.55 mm

Synonym(s):

FF217401

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$256.00

$256.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$256.00

About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

$256.00


Check Cart for Availability

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 994-211-62

L

500 mm

O.D.

4.0 mm

wall thickness

0.55 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service