The Journal of prosthetic dentistry, 67(1), 16-22 (1992-01-01)
This study evaluated the marginal fidelity and microleakage of porcelain veneers made with the platinum foil and refractory die techniques. Maxillary incisors, matched for size and amount of enamel, were prepared with 0.5 mm uniform intraenamel reduction. The indirectly made
The Journal of prosthetic dentistry, 68(3), 448-450 (1992-09-01)
Porcelain laminate veneers were made using a platinum foil matrix and were subsequently cemented to mandibular anterior Cymel teeth. Cement film thickness was measured in six predetermined locations. Repeated measures analysis of variance and single degree of freedom contrasts delineated
Journal of synchrotron radiation, 8(Pt 2), 105-109 (2001-08-22)
Experimental data are presented which demonstrate the existence of a fine structure in extended X-ray absorption spectra due to interference effects in the initial photon state (piXAFS). Interference occurs between the incident electromagnetic wave and its coherently scattered waves from
Journal of medical and dental sciences, 52(4), 195-202 (2006-05-04)
The purpose of this study was to clarify the influence of changes of occlusal contacts on adjacent tooth displacement during articulation. The amount and direction of displacement of the maxillary left first molar and adjacent teeth were measured using a
The International journal of oral & maxillofacial implants, 19(2), 177-183 (2004-04-23)
This study evaluated the quality of coatings on titanium surfaces prepared by discharging in Hanks' balanced salt solution without organic molecules (HBSS-). 10 x 10 x 1.0-mm titanium plates were used as cathodes of a coating device developed in the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.