Skip to Content
Merck
All Photos(1)

Key Documents

GF75065755

Polyetheretherketone

(PEEK), powder, mean particle size 50µm, weight 100 g

Synonym(s):

EK306010

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$661.00

$661.00


Available to ship on28 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$661.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

$661.00


Available to ship on28 April 2025Details


Request a Bulk Order

form

powder

manufacturer/tradename

Goodfellow 750-657-55

weight

100 g

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–3 of 3 Questions  
  1. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  2. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

  3. Hi, I already bought the PEEK powder from you. I have a question about its glass transition temperature. Waiting for your kind reply. Thanks/

    1 answer
    1. For PEEK (polyether ether ketone), the upper working temperature is significantly higher than its glass transition temperature (Tg). While the Tg of PEEK is around 143°C (289°F), its typical upper working temperature is considered to be around 250°C (482°F), meaning it can be used reliably at temperatures well above its glass transition point due to its semi-crystalline structure. These values are not tested internally and cannot be guaranteed.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service