Skip to Content
Merck
All Photos(1)

Key Documents

GF74856549

Polyaramid

(polymetaphenylene isophthalamide), film, thickness 0.13 mm, L 10 m, coil width 30 mm

Synonym(s):

AR311310

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$927.00

$927.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$927.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

$927.00


Check Cart for Availability

Request a Bulk Order

form

film

manufacturer/tradename

Goodfellow 748-565-49

L

10 m

coil width

30 mm

thickness

0.13 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service