Not until 1991 did laser therapy for benign prostatic hyperplasia become a feasible option for the practicing urologist. Prior to the development of side firing free beam laser delivery devices contact Neodymium:YAG, laser therapy for BPH was of limited applicability.
Ophthalmologica. Journal international d'ophtalmologie. International journal of ophthalmology. Zeitschrift fur Augenheilkunde, 216(6), 381-398 (2003-02-05)
The physical and clinical features of a number of laser energy sources presently being used in plastic and endonasal surgery, such as the Nd:YAG, KTP, Ho:YAG, Er:YAG and CO(2) lasers, are emphasized. Particular attention is paid to the Nd:YAG laser
BioMed research international, 2015, 742792-742792 (2015-11-12)
Uveitic glaucoma (UG) typically is associated with very high intraocular pressure (IOP) and more intense optic nerve damage than other glaucoma types. This secondary glaucoma requires an early diagnosis and adequate management of both uveitis and glaucoma. It is mandatory
The British journal of oral & maxillofacial surgery, 35(1), 26-35 (1997-02-01)
A review of the use of neodymium:YAG laser in oral and maxillofacial surgery is presented. The Nd:YAG laser wavelength exhibits minimal tissue absorption and maximal penetration by comparison with the CO2 laser's maximal absorption and minimal penetration. These properties allow
Mayo Clinic proceedings, 73(8), 787-791 (1998-08-14)
Since 1986, benign prostatic hyperplasia has been treated with lasers, but clinical use was not practical until the right-angled fiber was developed in the early 1990s. The neodymium:yttrium-aluminum-garnet (Nd:YAG) laser is one of four types available for treating the prostate.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.