Photochemistry and photobiology, 49(5), 527-530 (1989-05-01)
Visible light of the solar spectrum is directly converted to stored chemical energy of hydrogen from artificial sea water in a novel electrochemical photovoltaic cell. The principal element of the cell, modeled after the photosynthetic thylakoid membrane, is a semiconductor
Journal of oral pathology, 17(3), 129-137 (1988-03-01)
An in vivo comparison was made between the contact allergic stomatitis-inducing capacity of nickel, nickel-containing dental alloys and a non-corrosive precious metal. Fifteen patients with a positive allergic skin reaction to nickel were divided into 3 groups (A, B and
Physical chemistry chemical physics : PCCP, 13(28), 12968-12974 (2011-06-23)
Metallic nickel is a powerful electrocatalyst in alkaline solution and is able to be used in the alkaline fuel cell. However, in acidic solution, electrocatalysis is impossible because the metal is subject to rapid corrosion at low pH for all
Journal of X-ray science and technology, 3(2), 109-117 (1992-01-01)
The structure of Ni-C multilayer and single nickel layer samples has been analyzed before and after annealing, using two techniques: fluorescence EXAFS (F1EXAFS) at the Ni-K. edge and CuKα reflection. Annealing at a temperature of 450°C resulted in a change
We firstly introduce a facile method for the site-specific direct physical exfoliation of few-layer graphene sheets from cheap and easily enlargeable graphite grown on a Ni foil using an optimized polydimethylsiloxane (PDMS) stamp. By decreasing the PDMS cross-linking time, the
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.