Skip to Content
Merck
All Photos(1)

Key Documents

GF42447731

Nickel/Chromium

insulated wire, Ni 80%/Cr 20%, conductor diameter 0.30 mm, length 10 m, insulation thickness 0.030 mm

Synonym(s):

NI055892

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$832.00

$832.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$832.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$832.00


Check Cart for Availability

Request a Bulk Order

form

wire

manufacturer/tradename

Goodfellow 424-477-31

L

10 m

diam.

0.30 mm

insulation thickness

0.030 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service