Skip to Content
Merck
All Photos(1)

Key Documents

GF07301720

Titanium-aluminum-vanadium alloy, Ti90Al6V4

foil, 100 x 100mm, 2.0mm thickness, annealed

Synonym(s):

TI010550

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$849.00

$849.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$849.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$849.00


Check Cart for Availability

Request a Bulk Order

form

foil (annealed)

manufacturer/tradename

Goodfellow 073-017-20

size × thickness

100 mm × 100 mm × 2.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service