Skip to Content
Merck
All Photos(1)

Key Documents

GF01459762

Cellulose

(regenerated cellulose), film, thickness 0.021 mm, L 5 m, natural

Synonym(s):

AC321020

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$471.00

$471.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$471.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

$471.00


Check Cart for Availability

Request a Bulk Order

form

film

manufacturer/tradename

Goodfellow 014-597-62

L

5 m

thickness

0.021 mm

color

natural

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service