Skip to Content
Merck
All Photos(1)

Key Documents

DWKW651469

Wheaton® Cryule Cryogenic Ampule

Synonym(s):

W651469

Sign Into View Organizational & Contract Pricing

Select a Size

293 EACH
$714.00

$714.00


Check Cart for Availability


Select a Size

Change View
293 EACH
$714.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.17

$714.00


Check Cart for Availability

packaging

pkg of 293 ea

manufacturer/tradename

WHEATON® W651469

capacity

5 mL

diam. × H

16.5 mm × 98 mm

Looking for similar products? Visit Product Comparison Guide

Application

Biological Sample Preservation

Features and Benefits

  • For biological sample preservation in glass
  • Allows for storage at low temperatures
  • Can be used in the vapor phase of liquid nitrogen
  • Special design allows for storage at low temperatures as well as rapid thawing
  • Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service