Skip to Content
Merck
All Photos(2)

Key Documents

DWK241252009

Duran® Dropping Funnel

pressure tubing with pressure equalisation tube, standard ground cone 14/23, stopcock and key retaining device, capacity 50 mL

Synonym(s):

241252009

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$333.00

$333.00


Estimated to ship on28 April 2025



Select a Size

Change View
1 EACH
$333.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$333.00


Estimated to ship on28 April 2025


packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 241252009

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

Application

uniform and metered liquid supply to a reaction mixture. The rate of supply can be adjusted

Features and Benefits

With pressure equalisation tube, standard ground cone, standard ground stopcock and retaining device; cylindrical, with scale, ground joint and pressure equalisation tube

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service