Skip to Content
Merck
All Photos(1)

Key Documents

DWK217316308

Duran® Flat Bottom Flask

wide neck, WITH BEADED AND REINFORCED RIM, neck diam. 76 mm

Synonym(s):

217316308

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$949.00

$949.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$949.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$949.00


Check Cart for Availability

material

flat bottom
wide neck

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 217316308

capacity

2000 mL

neck diam.

76 mm

Looking for similar products? Visit Product Comparison Guide

General description

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

Application

Uniform wall thickness distribution makes these flasks ideal for heating applications. Flat base means flasks can be set down without a supporting ring; Heating Size 2000, 3000, 5000 ml non-DIN EN ISO size., Boro 3.3

Features and Benefits

Flat base means flasks can be set down without a supporting ring; The wide neck enables easy filling and cleaning; Fired-on,

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service