Skip to Content
Merck
All Photos(2)

Key Documents

DWK216782508

Duran® Volumetric Flask

graduated, WHITE GRADUATION, WITH ONE GRADUATION MARK, class A, Batch Certificate, Octagonal PE Stopper, joint: ST/NS 14/23

Synonym(s):

216782508

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
$71.10

$71.10


Check Cart for Availability


Select a Size

Change View
2 EACH
$71.10

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$71.10


Check Cart for Availability

Joint

joint: ST/NS14/23

feature

class A
graduated WHITE GRADUATION, WITH ONE GRADUATION MARK

packaging

pkg of 2 ea

manufacturer/tradename

DURAN® 216782508

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. Volumetric flasks with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

Application

precise measurement of specified liquid amounts, preparation and storage of standard solutions

Features and Benefits

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature; A uniform wall thickness over the entire measuring range prevents wedge errors; Fired-on, Easy-to-read scale with graduation marks to estimate the content; The volume content tolerances conform to accuracy Class A

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service