DWK216781203
Duran® Volumetric Flask
graduated, WHITE GRADUATION, WITH ONE GRADUATION MARK, class A, Batch Certificate, Octagonal PE Stopper, joint: ST/NS 10/19
Synonym(s):
216781203
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
Joint
joint: ST/NS10/19
feature
class A
graduated WHITE GRADUATION, WITH ONE GRADUATION MARK
packaging
pkg of 2 ea
manufacturer/tradename
DURAN® 216781203
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. Volumetric flasks with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.
Application
precise measurement of specified liquid amounts, preparation and storage of standard solutions
Features and Benefits
- Complies with ISO 1042
- Made from borosilicate glass 3.3
- With batch certificate
- Outstanding precision during volumetric measurement and high-quality process stability
- Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
- Calibration based on the poured in volume (“In”) at a + 20 °C reference temperature
- The volume content tolerances conform to accuracy Class A
- Supplied with octagonal polyethylene stopper
- With scratched graduation mark and white print image
- Fired-on, highly durable white print
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service