Skip to Content
Merck
All Photos(1)

Key Documents

DWK213631303

Duran® Museum Jar

with ground-in glass plate, bottle W × L × H 130 mm × 50 mm × 130 mm

Synonym(s):

213631303

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$215.00

$215.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$215.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$215.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 213631303

bottle W × L × H

130 mm × 50 mm × 130 mm

Looking for similar products? Visit Product Comparison Guide

Application

storage

Features and Benefits

The precise grinding of the glass plate and base vessel enables a very tight seal

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service