Skip to Content
Merck
All Photos(1)

Key Documents

DWK209045

Wheaton® Leak Resistant Bottle

capacity 30 mL, high-density polyethylene bottle, natural bottle, narrow-mouth bottle, bottle diam. × H 32 mm × 69 mm, 20-410

Synonym(s):

209045

Sign Into View Organizational & Contract Pricing

Select a Size

72 EACH
$205.00

$205.00


Check Cart for Availability


Select a Size

Change View
72 EACH
$205.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$205.00


Check Cart for Availability

material

high-density polyethylene bottle
narrow-mouth bottle
natural bottle

packaging

pkg of 72 ea

manufacturer/tradename

WHEATON® 209045

bottle diam. × H

32 mm × 69 mm

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Superior double seal closure for leak resistance

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service