Skip to Content
Merck
All Photos(1)

Key Documents

DWK176776

Wheaton® Clear Ampule

Synonym(s):

176776

Sign Into View Organizational & Contract Pricing

Select a Size

144 EACH
$112.00

$112.00


Check Cart for Availability


Select a Size

Change View
144 EACH
$112.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.17

$112.00


Check Cart for Availability

material

clear tube

feature

preconditioned (pre-scored)

packaging

pkg of 144 ea

manufacturer/tradename

WHEATON® 176776

capacity

2 mL

diam. × H

12 mm × 75 mm

Looking for similar products? Visit Product Comparison Guide

Application

Packaging samples and certified standards

Features and Benefits

  • Pre-scored to eliminate filing
  • Stems can be pull or tip sealed
  • Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service