CLS9944520
Pyrex® disposable culture tubes, rimless
capacity 36.0 mL
Synonym(s):
culture tube, test tubes, Corning® 99445
Select a Size
$204.00
Select a Size
About This Item
$204.00
Recommended Products
material
borosilicate glass
round bottom tube
description
bulk packed
sterility
non-sterile
feature
cap: no
packaging
case of 500
manufacturer/tradename
Corning 99445-20
O.D. × L
20 mm × 150 mm
capacity
36.0 mL
color
clear
suitability
suitable for (culture)
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service