Skip to Content
Merck
All Photos(1)

Key Documents

CLS986016

Pyrex® heavy-wall ignition tubes

O.D. × L 16 mm × 125 mm

Synonym(s):

Corning® 9860

Sign Into View Organizational & Contract Pricing

Select a Size

288 EA
$744.00

$744.00


Check Cart for Availability


Select a Size

Change View
288 EA
$744.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$744.00


Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

feature

cap: no
graduations: no

packaging

case of 288
pack of 72 ea

manufacturer/tradename

Corning 9860-16

O.D. × L

16 mm × 125 mm

color

clear

suitability

suitable for (ignition or high heat)

Looking for similar products? Visit Product Comparison Guide

General description

Rimless. Made of Code #7740 glass. Performs well when used continuously at temperatures up to 500 °C or for short periods to 600 °C.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service