Skip to Content
Merck
All Photos(1)

Key Documents

CLS982625X

Pyrex® culture tubes, screw cap with PTFE liner

O.D. × L 25 mm × 200 mm

Synonym(s):

Corning® 9826

Sign Into View Organizational & Contract Pricing

Select a Size

144 EA
$895.00

$895.00


Check Cart for Availability


Select a Size

Change View
144 EA
$895.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

$895.00


Check Cart for Availability

material

cap (PTFE Liner)
round bottom tube

thread size

24-410

packaging

case of 144
pack of 48 ea

manufacturer/tradename

Corning 9826-25X

O.D. × L

25 mm × 200 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® culture tubes are made of low-expansion borosilicate glass.
  • Includes a phenolic screw cap to facilitate handling and sealing after autoclaving.
  • The polytetrafluoroethylene (PTFE) faced glued-in rubber liner ensures a highly inert sealing face.
  • White enamel marking spot for pencil notations.
Cap with PTFE-faced, white rubber liner. White enamel marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service