Skip to Content
Merck
All Photos(1)

Key Documents

CLS982616

Pyrex® culture tubes, screw cap with PTFE liner

O.D. × L 16 mm × 100 mm

Synonym(s):

Corning® 9826

Sign Into View Organizational & Contract Pricing

Select a Size

288 EA
$632.00
144 EA
$789.00

$632.00


Available to ship on24 April 2025Details



Select a Size

Change View
288 EA
$632.00
144 EA
$789.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

$632.00


Available to ship on24 April 2025Details


material

borosilicate glass
cap (PTFE Liner)
round bottom tube

thread size

15-415

sterility

non-sterile

packaging

pack of 144 ea
case of 288

manufacturer/tradename

Corning 9826-16

O.D. × L

16 mm × 100 mm

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® culture tubes are made of low-expansion borosilicate glass.
  • Includes a phenolic screw cap to facilitate handling and sealing after autoclaving.
  • The polytetrafluoroethylene (PTFE) faced glued-in rubber liner ensures a highly inert sealing face.
  • White enamel marking spot for pencil notations.
Cap with PTFE-faced, white rubber liner. White enamel marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service