Skip to Content
Merck
All Photos(1)

Key Documents

CLS982516XX

Pyrex® culture tubes with screw-cap

O.D. × L 16 mm × 150 mm

Synonym(s):

Corning® 9825

Sign Into View Organizational & Contract Pricing

Select a Size

288 EA
$646.00

$646.00


Available to ship on28 April 2025Details



Select a Size

Change View
288 EA
$646.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

$646.00


Available to ship on28 April 2025Details


material

borosilicate glass
cap (Rubber Liner)
round bottom tube

thread size

15-415

sterility

non-sterile

packaging

case of 288
pack of 96

manufacturer/tradename

Corning 9825-16XX

O.D. × L

16 mm × 150 mm

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

These Pyrex culture tubes are supplied with deep-form 18-415 GPI threaded phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of high temperatures and steam in autoclaving and are provided with a white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service