Skip to Content
Merck
All Photos(1)

Key Documents

CLS8200100

Pyrex® pear shaped oil centrifuge tube

capacity 100 mL

Synonym(s):

Corning® 8200

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$1,530.00

$1,530.00


Check Cart for Availability


Select a Size

Change View
12 EA
$1,530.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$1,530.00


Check Cart for Availability

material

borosilicate glass
round bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8200-100

capacity

100 mL

tube O.D.

58 mm

color

clear

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service