Skip to Content
Merck
All Photos(1)

Key Documents

CLS71002

Pyrex® pipettes, Class A color-coded reusable

volume 2 mL, accuracy: 0.006 mL

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$117.00

$117.00


Check Cart for Availability


Select a Size

Change View
12 EA
$117.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

$117.00


Check Cart for Availability

material

glass

feature

class A
graduation

packaging

case of 12 ea
pack of 12 ea

manufacturer/tradename

Corning 7100-2
Corning 7100

volume measuring range

2 mL, accuracy: 0.006 mL

L

333 mm

capacity

2 mL

color

orange

Looking for similar products? Visit Product Comparison Guide

General description

Tempered top and tip. Red graduation and markings, color-coded, ASTM E 969.

Other Notes

Manufactured to Class A tolerances as established by ASTM E 694 for volumetric testing and ASTM E 542 for calibration of volumetric ware.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service