Skip to Content
Merck
All Photos(1)

Key Documents

CLS7082520

Pyrex® VISTA culture tube, screw-cap

diam. × L 20 mm × 125 mm

Synonym(s):

culture tubes, test tubes, test tubes glass, Corning® 70825

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$375.00

$375.00


Check Cart for Availability


Select a Size

Change View
200 EA
$375.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

$375.00


Check Cart for Availability

material

borosilicate glass
cap (Rubber liner)
round bottom tube

sterility

non-sterile

packaging

case of 200

manufacturer/tradename

Corning 70825-20

diam. × L

20 mm × 125 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

These Pyrex Vista culture tubes are supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving. The blue enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service