Skip to Content
Merck
All Photos(1)

Key Documents

CLS7064010

Pyrex® VISTA volumetric flask, Class A

capacity 10 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 70640

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$154.00

$154.00


Available to ship on22 April 2025Details



Select a Size

Change View
12 EA
$154.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$154.00


Available to ship on22 April 2025Details


material

borosilicate glass
long

sterility

non-sterile

feature

class A
closure type ST stopper

packaging

case of 12

manufacturer/tradename

Corning 70640-10

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® VISTA 10 mL volumetric flasks provide precise volume measurement.
  • The necks are tooled for No. 9 glass stoppers.
  • The graduation line is sharp and permanent blue block letters make the inscription easy to read
  • The product withstands repeated standard autoclave cycles of 121°C.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service