Skip to Content
Merck
All Photos(1)

Key Documents

CLS58202L

Pyrex® volumetric mixing flask, with ST stopper

capacity 2,000 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5820

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$193.00

$193.00


Check Cart for Availability


Select a Size

Change View
1 EA
$193.00

About This Item

UNSPSC Code:
41121804

$193.00


Check Cart for Availability

stopper size

27

manufacturer/tradename

Corning 5820-2L

tol. measuring range

0.50 mL

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The upper bulb, located between the stopper and the capacity graduation is approximately one-tenth the flask rated capacity. The 2 L size upper bulb is only one-twentieth capacity. The additional bulb assists in the mixing of liquids or powders when shaken.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service