Skip to Content
Merck
All Photos(1)

Key Documents

CLS5644200

Pyrex® volumetric flask with PTFE stopper

capacity 200 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5644

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$698.00

$698.00


Check Cart for Availability


Select a Size

Change View
12 EA
$698.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$698.00


Check Cart for Availability

stopper size

13

feature

class A

packaging

case of 12 ea
case of 6 ea

manufacturer/tradename

Corning 5644-200

tol. measuring range

0.10 mL

capacity

200 mL

Looking for similar products? Visit Product Comparison Guide

General description

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service