CLS56421L
Pyrex® volumetric flasks with PE stopper
capacity 1,000 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5642
Select a Size
$161.00
Select a Size
About This Item
$161.00
Recommended Products
material
borosilicate glass
long
stopper size
22
sterility
non-sterile
feature
class A
closure type Polyethylene stopper
packaging
pack of 1
case of 6
manufacturer/tradename
Corning 5642-1L
tol. measuring range
0.30 mL
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® volumetric flasks feature machine-blown bodies with sealed heavy-beaded, heavy-tubing necks.
- The linear high-density polyethylene stoppers are made with a closed bottom to conform to Standard Taper stopper dimensions.
- A sharp permanent graduation line and large white block letters facilitate accurate volumetric measurements.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service