Skip to Content
Merck
All Photos(1)

Key Documents

CLS55640500

Pyrex® class A low-actinic volumetric flask, Pyrex® ST stopper

capacity 500 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$112.00

$112.00


Check Cart for Availability


Select a Size

Change View
1 EA
$112.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$112.00


Check Cart for Availability

Joint

joint stopper19

feature

class A

packaging

case of 1 ea

manufacturer/tradename

Corning 55640-500
Corning 55640

tol. measuring range

0.20 mL

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Low actinic stained glass provides protection for materials sensitive to light. The protective color is an integral part of flask, which retains mechanical strength, chemical stability, and thermal resistance of Pyrex brand labware.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service