CLS33950SC
Corning® PYREX® filter discs 46 μm pore size
body diam. 25 mm, porosity 40-60 μm
Synonym(s):
Corning® 33950
Select a Size
$620.00
Select a Size
About This Item
$620.00
Recommended Products
Product Name
Pyrex® fritted disc, body diam. 25 mm, porosity 40-60 μm
manufacturer/tradename
Corning 33950-SC
body diam.
25 mm
diam.
25 mm
pore size
40-60 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service