Skip to Content
Merck
All Photos(1)

Documents

CLS3026500

Pyrex® class A double metric scale graduated cylinder, with blue enamel

volume 500 mL

Synonym(s):

Corning® 3026

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 5.0 mL

manufacturer/tradename

Corning 3026-500

tol. measuring range

2.0 mL

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated "to deliver".

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service