CLS302525
Pyrex® double metric scale economy grade graduated cylinder
volume 25 mL
Synonym(s):
Corning® 3025
Select a Size
$313.00
Select a Size
About This Item
$313.00
Recommended Products
feature
subdivision 0.2 mL
manufacturer/tradename
Corning 3025-25
tol. measuring range
±5%
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Calibrated "to contain"
- double metric scale
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service