CLS3024500
Pyrex® single metric scale graduated cylinder, calibrated to deliver
volume 500 mL
Synonym(s):
Corning® 3024
Select a Size
$140.00
Select a Size
About This Item
$140.00
Recommended Products
feature
subdivision 5.0 mL
manufacturer/tradename
Corning 3024-500
tol. measuring range
2.6 mL
volume
500 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Removable PE bumperguard supplied with 25 mL through 1,000 mL sizes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service