Skip to Content
Merck
All Photos(1)

Key Documents

CLS302250

Pyrex® graduated cylinder, single metric scale, white enamel graduations

volume 50 mL

Synonym(s):

Corning® 3022

Sign Into View Organizational & Contract Pricing

Select a Size

18 EA
$368.00

$368.00


Available to ship on28 April 2025Details



Select a Size

Change View
18 EA
$368.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$368.00


Available to ship on28 April 2025Details


feature

subdivision 1.0 mL

manufacturer/tradename

Corning 3022-50

tol. measuring range

0.4 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CLS3022100CLS3022500CLS30421L
feature

subdivision 1.0 mL

feature

subdivision 1.0 mL

feature

subdivision 5.0 mL

feature

subdivision 10.0 mL

manufacturer/tradename

Corning 3022-50

manufacturer/tradename

Corning 3022-100

manufacturer/tradename

Corning 3022-500

manufacturer/tradename

Corning 3042-1L

tol. measuring range

0.4 mL

tol. measuring range

0.6 mL

tol. measuring range

2.6 mL

tol. measuring range

5.0 mL

volume

50 mL

volume

100 mL

volume

500 mL

volume

1,000 mL

General description

  • Calibrated "to contain"
  • single metric scale
  • Removable PE bumperguard

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service