Skip to Content
Merck
All Photos(1)

Key Documents

CLS294775X38

Corning® microscope slides, plain

L × W 75 mm × 38 mm

Synonym(s):

microscope slides

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
$86.60
720 EA
$513.00

$86.60


Available to ship on28 April 2025Details



Select a Size

Change View
72 EA
$86.60
720 EA
$513.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.16

$86.60


Available to ship on28 April 2025Details


material

soda-lime glass

sterility

non-sterile

packaging

box of 72 (slides)

manufacturer/tradename

Corning 2947-75X38

L × W

75 mm × 38 mm

thickness

0.90-1.10 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These 75 x 38 mm Corning microscope slides are made from water-white glass to maximize clarity and are not frosted. Slides are 0.9 to 1.10 mm thick.

Products are packaged in 1/2 gross boxes (approx. 72 slides each).
5 gross = 10 boxes (720 slides total)

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service