Skip to Content
Merck
All Photos(1)

Key Documents

CLS211050

Pyrex® Rotaflo® dual plug white enamel burettes, with Rotaflo® stopcock

volume 50 mL, accuracy: 0.10 mL

Synonym(s):

burettes, laboratory burettes, Corning® 2110

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$431.00

$431.00


Check Cart for Availability


Select a Size

Change View
1 EA
$431.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$431.00


Check Cart for Availability

material

borosilicate glass

feature

subdivision 0.10 mL

manufacturer/tradename

Corning 2110-50

volume measuring range

50 mL, accuracy: 0.10 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Automatic-zero, dual stopcock helps eliminate titration errors. Straight-bore with white enamel marks; 3mm bore, greaseless stopcocks.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Rotaflo is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service