Skip to Content
Merck
All Photos(1)

Key Documents

CLS12901L

Pyrex® Roux culture bottle with offset neck

capacity 1000 mL

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

18 EA
$1,210.00

$1,210.00


Check Cart for Availability


Select a Size

Change View
18 EA
$1,210.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

$1,210.00


Check Cart for Availability

material

borosilicate glass bottle
clear bottle
flat bottom flask
narrow-mouth bottle
neck (offset)
polypropylene cap
rectangular bottle

feature

autoclavable
cap: no

packaging

pack of 18 ea

manufacturer/tradename

Corning 1290-1L

capacity

1000 mL

diam. × H

55x120 mm × 255 mm

General description

This bottle is designed so that when laid flat, it will hold approximately one-half of the stated capacity of solution. Offset neck is tool-finished for increased strength and uniform stopper fit. It is useful for growing mass cultures and single or monolayer cultures. Will withstand repeated sterilization (wet or dry).

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service