Skip to Content
Merck
All Photos(3)

Key Documents

BR87606

BRAND® PP beaker with spout, low form

volume 50 mL

Synonym(s):

Beakers, Plastics

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$45.10

$45.10


Check Cart for Availability


Select a Size

Change View
12 EA
$45.10

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$45.10


Check Cart for Availability

material

polypropylene

description

ISO 7056

feature

graduations
beaded rim and spout

manufacturer/tradename

BRAND 87606

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® PP Beaker with Spout in low form is crafted from high-clarity polypropylene (PP) and complies with ISO 7056 standards, ensuring durability and reliability for laboratory applications. This beaker features clear graduation markings for precise measurement, along with a beaded rim that enhances strength and provides a comfortable grip. The integrated spout allows for easy pouring, minimizing spills and improving accuracy during liquid transfer. To preserve the marks and inscriptions, it is recommended to clean the beaker at temperatures up to a maximum of 60 °C.

Other Notes

Browse all plastic beakers

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service