Skip to Content
Merck
All Photos(2)

Documents

BR759128

BRAND® UV cuvettes

macro

, volume 2.5 mL, pack of 500

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NB.43

material

plastic
plastic

feature

four clear sided

packaging

pack of 500

manufacturer/tradename

BRAND 759128

parameter

≥230 nm spectral range
220-900 nm spectral range
220-900 nm spectral range

chamber capacity

2.5-4.5

pathlength

10 mm
10 mm

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Cuvette, four clear sided, macro, PS or UV-transparent, assorted by one cavity number, minimum filling volume 2,5 ml.

Suitable for fluorescence spectroscopy. The UV-transparent cuvette can be used from a wavelength of 230 nm and shows no autofluorescence.
Specially designed for photometric determination of proteins, ssDNA, RNA and oligonucleotides in the UV range.

Usable starting from 220 nm. Ideally suited for measurement at 260 nm, 280 nm and in the visible range.

  • Standard 10 mm light path
  • Sample volumes as small as 70 μL are sufficient
  • Two center heights available
  • Fits most photometers without adapter

Features and Benefits

  • Clear, clean optical path
  • Manufactured under controlled room conditions and packaged fully automatically, without human contact
  • Packed grouped by mold cavity number to ensure lowest variation of extinction coefficient
  • The UV-transparent cuvettes replace sensitive and expensive glass or quartz cuvettes in many areas

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service