Skip to Content
Merck
All Photos(1)

Documents

BR708006

Discharge tube for Dispensette® S

25, 50 and 100 mL,

fine tip

, L 135 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polypropylene cap

manufacturer/tradename

BRAND 708006

packaging

1 ea of

L

135 mm

capacity

25, 50 and 100 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Without recirculation valve

Legal Information

Dispensette is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service